Beli mini vise di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN Mini Vise
    Mulai

    Rp549.900

    HOZAN Mini Vise
    atribut:
    • Total Length x W x H (mm): 50x35x105
    • Opening Width (mm): 50
    • Opening (mm): 33
    • Opening Depth (mm): 12
    • Finish Material: Main Body: Aluminium
  2. ANEX Mini Vice
    Mulai

    Rp319.900

    ANEX Mini Vice
    atribut:
    • Opening Width x Opening x Opening Depth (mm): 35x7x12
    • Tightening force (kN): 2.9
    • Finish Material: Main body: Polycarbonate, Rubber plate: Rubber
  3. MULLER Table Clamp Mini Vise
    Mulai

    Rp209.900

    MULLER Table Clamp Mini Vise
    atribut:
    • Size (mm): 50
    • Usage: Clamped on the table to clamp things
  4. monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)
    Deskripsi:
    Produk ini juga sering disebut dengan Ragum
    atribut:
    • Material: Ductile Iron
  5. Vertex Mini Tool Makers Vise
    Mulai

    Rp1.499.900

    Vertex Mini Tool Makers Vise
    Deskripsi:
    Tool makers vise of mini type which can be put in a bigger vise to process the small and precise workpiece. Also it can be used in an E.D.M. machine and grinding machine.Squareness and parallelism : within ±0.005 mm / 100 mm.
    atribut:
    • Size (mm): 20
    • Length (mm): 65
    • Jaw Height (mm): 10
    • Height (mm): 30
    • Width (mm): 25
  6. BESSEY Vise
    Mulai

    Rp949.900

  7. DAYTON Machine Vise
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

  8. ENGINEER Adjustable Wrench Pocket (Kunci Inggris)
    Mulai

    Rp569.900

    ENGINEER Adjustable Wrench Pocket (Kunci Inggris)
    atribut:
    • Total Length (mm): 110
  9. Pro'sKit Mini Vise
    Mulai

    Rp98.900

    Pro'sKit Mini Vise
    atribut:
    • Jaw Opening (mm): 25
  10. Makita Corded Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp6.299.900

    Makita Corded Hammer Drill (Mesin Bor Beton)
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • UNSPSC: 27112801
    • Blows per minute: 0 to 44800
    • Chuck Size (inch): 5/8
    • Chuck Style: Keyless
    • Current (A): 6
    • Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
    • Power Source: Corded
    • Reversible: Yes
    • Tool Length (inch): 11 7/8
    • Voltage (V): 120 (AC)
  11. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  12. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp14.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  13. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp8.900

  14. Vertex Tool Maker Vise
    Mulai

    Rp2.299.900

    Vertex Tool Maker Vise
    Deskripsi:
    Made of SK material of J.I.S. (Japanese Industrial Standards) specification.Hardened by heat treatment and precision ground.Squareness and parallelism are ensured to be within ±0.005 mm / 100 mm.It can be used and kept its high precision while standing on its base, sides or extremity, for inspection use in stead of squares due to its extremely accuracy.Hardness : HRC 54°±2°
  15. LOCTITE Threadlocker 243 (Lem Baut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  16. LOCTITE Threadlocker 242 (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 242 (Lem Baut)
    atribut:
    • Chemical Basis/Base: Methacrylate
    • Color: Blue
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  17. JTC Cast Steel Swivel Bench Vise (Ragum)
    Mulai

    Rp6.999.900

    JTC Cast Steel Swivel Bench Vise (Ragum)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. Startools Bench Vise (Ragum)
    Mulai

    Rp659.900

    Startools Bench Vise (Ragum)
    Deskripsi:
    • Steel bench vise• Strong and durable with excellent shock adsorbing properties• Tommy bar will bend before the vice becomes over stressed
  19. Atlas Standard Toolmakers Vice 0.005mm Acc.
    Mulai

    Rp10.999.900

    Atlas Standard Toolmakers Vice 0.005mm Acc.
    Deskripsi:
    Atlas Standard Toolmakers Vice 0.005mm Acc. with
    atribut:
    • Jaw Material: Alloy Steel
    • Jaw Opening: 125 mm
    • Overall Dimensions: 260mm x 100mm
    • Jaw Height: 45 mm
    • Jaw Dimensions: 100mm x 45mm
    • Overall Length: 260 mm
    • Jaw Width: 100 mm
    • Compatible Vice Jaw Width: 100 mm
    • Overall Width: 100 mm
  20. FATOOLS Swivel Base Bench Vise (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

Daftar Harga mini vise Terbaru October 2026
HOZAN Mini ViseRp549.900
ANEX Mini ViceRp319.900
MULLER Table Clamp Mini ViseRp209.900
monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)Rp549.900
Vertex Mini Tool Makers ViseRp1.499.900
BESSEY ViseRp949.900
DAYTON Machine ViseRp969.900
ENGINEER Adjustable Wrench Pocket (Kunci Inggris)Rp569.900
Pro'sKit Mini ViseRp98.900
Makita Corded Hammer Drill (Mesin Bor Beton)Rp6.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)